Motion
SM412WRL

L S STARRETT
SM412WRL

Adhesive Tape Measure, 12ft, 1/2", 1/16", Black, Red, Right to Left, Imperial
Mi Item #02051229
MFR #SM412WRL
Price$20.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
SM412WRL

Adhesive Tape Measure, 12ft, 1/2", 1/16", Black, Red, Right to Left, Imperial
Mi Item #02051229
MFR #SM412WRL

Mfr description
SM412WRL 1/24/0 MEASURE STIX, 1/2 X 12'
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.33/each

Specifications

Dimensions

  • Blade Length
    12 ft
  • Blade Width
    1/2 in
  • Graduation
    1/16 in
  • Weight
    1.00 lbs

Details

  • Additional Details
    Permanent Adhesive
  • Blade Coating
    PU
  • Blade Color
    White
  • Blade Material
    Steel
  • Manufacturer Catalog Number
    64919
  • Manufacturer Product Page
  • Mark Color
    Black, Red
  • Measurement System
    Imperial
  • Reading Direction
    Right to Left
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)