Motion
S667MA
Thickness & Feeler Gauge - Set, 300 mm Blade Length, 0.03 to 0.5 mm Range, 14 Blades
Mi Item #02051241
MFR #S667MA
Price$147.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Set, 300 mm Blade Length, 0.03 to 0.5 mm Range, 14 Blades
Mi Item #02051241
MFR #S667MA

Mfr description
S667MA THICKNESS GAGE STOCK ASSORTMENT:
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$147.85/each

Specifications

Dimensions

  • Blade Length
    300 mm
  • Blade Width
    12.7 mm
  • Thickness
    0.03 mm, 0.04 mm, 0.05 mm, 0.06 mm, 0.08 mm, 0.15 mm, 0.1 mm, 0.25 mm, 0.2 mm, 0.35 mm, 0.3 mm, 0.45 mm, 0.4 mm, 0.5 mm

Details

  • Blade Material
    Steel
  • Blade Type
    Straight
  • Imperial Or Metric
    Metric
  • Individual Gauge Or Set
    Set
  • Manufacturer Catalog Number
    64949
  • Manufacturer Product Page
  • Measurement Range
    0.03 to 0.5 mm
  • Number Of Blades
    14
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)