Motion
578
V-Block or Set, Overall Length: 3-3/38", Overall Width: 5-1/4", Overall Height: 3", Maximum V Capacity: 4"
Mi Item #02051244
MFR #578
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Block or Set, Overall Length: 3-3/38", Overall Width: 5-1/4", Overall Height: 3", Maximum V Capacity: 4"
Mi Item #02051244
MFR #578

Mfr description
578 V BLOCK/CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    3 in
  • Overall Length
    3-3/38 in

Details

  • Manufacturer Catalog Number
    64960
  • Manufacturer Product Page
  • Material
    Hardened Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)