Motion
683M-4Z
Chamfer Gauge, Chamfer Gauge, 25 to 50mm, Material: Alloy Steel
Mi Item #02051256
MFR #683M-4Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chamfer Gauge, Chamfer Gauge, 25 to 50mm, Material: Alloy Steel
Mi Item #02051256
MFR #683M-4Z

Mfr description
683M-4Z INTERNAL CHAMFER GAGE, 0-90, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter Range
    25 to 50 mm
  • Largest Diameter
    50 mm
  • Smallest Diameter
    25 mm

Details

  • Gauge Type
    Chamfer Gauge
  • Manufacturer Catalog Number
    64992
  • Manufacturer Product Page
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)