Specifications
Dimensions
- Weight2.20 lbs
Details
- Additional DetailsSets contain three of the most commonly used precision tools. Furnished in an attractive, protective case. T436.1XRL-1 - 1 in Outside Micrometer with Carbide Faces. 120A-6 - 6 in Dial Caliper. C604R-6 - 6 in Spring Tempered Precision Rule
- IncludesProtective Case
- Manufacturer Catalog Number65122
- Manufacturer Product Page
- Number Of Pieces3
- Tools Included120A-6 Dial Caliper, T436 .1XRL-1 Outside Micrometer with Carbide Faces
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)