Motion
786P-1
Blade Micrometer - Graduation: , Spindle
MI ITEM #02051364
MFR #786P-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blade Micrometer - Graduation: , Spindle
MI ITEM #02051364
MFR #786P-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
786P-1 ELEC. DIG. BLADE TYPE MIC W/OUTP

Specifications

  • Type
    Blade
  • Minimum Measurement
    0 in
  • Maximum Measurement
    1 in, 25.4 mm
  • Measurement Type
    Electronic
  • Digital Counter
    None
  • Throat Depth
    1-9/16 in
  • Resolution
    0.00005 in, 0.001 mm
  • Thimble Type
    Speeder
  • Spindle Diameter
    1/4 in
  • Anvil Type
    Blade
  • Blade Thickness
    0.03 in
  • Blade Depth
    5/16 in
  • Head Diameter
    23/32 in
  • Data Output
    RS232
  • Battery Type
    CR2450
  • Finish Coating
    Chrome, Wrinkled Black
  • Manufacturer Catalog Number
    65225
  • Manufacturer Product Page
  • Anvil
    Blade
  • Includes
    Non-Rotating Spindle
  • Weight
    1.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought