Motion
196MB1
Universal Back Plunger Dial Indicator, Yellow, Graduation: 0.02mm, Reading: 0 to 100, Includes 3 Contact Points, Measurement Range: 0mm to 5mm
Mi Item #02051382
MFR #196MB1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Universal Back Plunger Dial Indicator, Yellow, Graduation: 0.02mm, Reading: 0 to 100, Includes 3 Contact Points, Measurement Range: 0mm to 5mm
Mi Item #02051382
MFR #196MB1

Mfr description
196MB1 DIAL INDICATOR, 0-100 W/POINTS/A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dial Reading
    0 to 100

Details

  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Included
  • Dial Color
    Yellow
  • Dial Graduation
    0.02 mm
  • Imperial Or Metric
    Metric
  • Includes
    Adapter
  • Interchangeable Points
    Interchangeable Points Not Included
  • Manufacturer Catalog Number
    65252
  • Maximum Measurement
    5 mm
  • Minimum Measurement
    0 mm
  • Number Of Contact Points
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)