Specifications
Dimensions
- Size0.040 in
Details
- Accessory TypeContact Point
- For Use WithElectronic Height Gage
- Manufacturer Catalog Number65255
- MaterialCarbide
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)