Motion
657-811Z

L S STARRETT
657-811Z

Magnetic Rectangular Indicator Base With Post & Rod Arm, Arm Length: 2", Arm Diameter: 5/16"
MI ITEM #02051388
MFR #657-811Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
657-811Z

Magnetic Rectangular Indicator Base With Post & Rod Arm, Arm Length: 2", Arm Diameter: 5/16"
MI ITEM #02051388
MFR #657-811Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
657-811Z BASE/POST ASSEMBLY W/ 811-1Z/P

Specifications

  • Includes Base
    Included
  • Base Type
    Rectangular
  • Base Length
    1-15/16 in
  • Base Width
    1-5/8 in
  • Base Height
    1-7/8 in
  • Post Height
    6-1/2 in
  • Attachment Type
    Magnetic
  • Overall Length
    8-1/8 in
  • Arm Length
    2 in
  • Arm Diameter
    5/16 in
  • Arm Style
    Post & Rod
  • Manufacturer Catalog Number
    65258
  • Manufacturer Product Page
  • Includes
    Wood Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought