Motion
651MA1Z
Back Plunger Dial Indicator, Yellow, Graduation: 0.01mm, Reading: 0 to 100, Includes 3 Contact Points, Measurement Range: 0mm to 5mm
MI ITEM #02051392
MFR #651MA1Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Back Plunger Dial Indicator, Yellow, Graduation: 0.01mm, Reading: 0 to 100, Includes 3 Contact Points, Measurement Range: 0mm to 5mm
MI ITEM #02051392
MFR #651MA1Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
651MA1Z DIAL TEST INDICATOR, CONTACT PO

Specifications

  • Maximum Measurement
    5 mm
  • Minimum Measurement
    0 mm
  • Dial Graduation
    0.01 mm
  • Imperial Or Metric
    Metric
  • Dial Reading
    0 to 100
  • Contact Points Included
    Contact Points Included
  • Interchangeable Points
    Interchangeable Points Not Included
  • Number Of Contact Points
    3
  • Dial Color
    Yellow
  • Dial Diameter
    1-11/16 in
  • Manufacturer Catalog Number
    65263
  • Calibrated
    Not Calibrated
  • Includes
    Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought