1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
G34-16
Tape Measure - 16 ft Blade Length, 3/4 in Blade Width, Green Body Color
MI ITEM #
02051420
MFR #
G34-16
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Laser, Wheel and Tape Measures
Tape Measures
L S STARRETT G34-16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
G34-16
Tape Measure - 16 ft Blade Length, 3/4 in Blade Width, Green Body Color
MI ITEM #
02051420
MFR #
G34-16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
G34-16 TRU-LOK TAPE, 3/4" X 16', LIME
Specifications
Blade Length
16 ft
Blade Width
3/4 in
Action
Locking
Weight
3.30 lbs
Body Color
Green
Manufacturer Catalog Number
G34-16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data