Motion
1025ME-130

L S STARRETT
1025ME-130

Slide Caliper, Graduation: 0.5mm, 1/64", Material: Stainless Steel, Outside Jaw Depth: 1-3/8"
MI ITEM #02051684
MFR #1025ME-130
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
1025ME-130

Slide Caliper, Graduation: 0.5mm, 1/64", Material: Stainless Steel, Outside Jaw Depth: 1-3/8"
MI ITEM #02051684
MFR #1025ME-130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1025ME-130 POCKET SLIDE CALIPER, 5" (13

Specifications

  • Graduation
    0.5 mm, 1/64 in
  • Material
    Stainless Steel
  • Measurement Range
    0 to 100 mm, 0 to 4 in
  • Outside Jaw Depth
    1-3/8 in
  • Manufacturer Catalog Number
    65860
  • Weight
    0.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text