Specifications
Dimensions
- Blade Length50 ft
- Blade Width3/8 in
- Graduation1/8 in
- Weight8.00 lbs
Details
- ActionLocking
- Blade CoatingYellow Enamel
- Blade ColorYellow
- Blade MaterialSteel
- Manufacturer Catalog Number65945
- Manufacturer Product Page
- Tape End TypeHook
Overview
Mfr description
530-50 TAPE, 3/8" X 50', RED VINYL COV