Motion
530-100
Diameter Tape Measure, Imperial, 100ft, 3/8", Non-Locking, Steel, Vinyl, 1/8", Left to Right
MI ITEM #02051764
MFR #530-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Diameter Tape Measure, Imperial, 100ft, 3/8", Non-Locking, Steel, Vinyl, 1/8", Left to Right
MI ITEM #02051764
MFR #530-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
530-100 TAPE, 3/8" X 100", RED VINYL C

Specifications

  • Measurement System
    Imperial
  • Blade Length
    100 ft
  • Blade Width
    3/8 in
  • Action
    Non-Locking
  • Body Material
    Steel, Vinyl
  • Graduation
    1/8 in
  • Reading Direction
    Left to Right
  • Blade Material
    Steel
  • Weight
    10.00 lbs
  • Retraction Method
    Crank
  • Blade Coating
    Enamel
  • Tape End Type
    Hook Ring End
  • Blade Color
    Yellow
  • Mark Color
    Black/Red
  • Manufacturer Catalog Number
    65946
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought