Motion
530JT-50

L S STARRETT
530JT-50

Diameter Tape Measure, Imperial, 50ft, 3/8", Non-Locking, Steel, Vinyl, 1/8", Left to Right
MI ITEM #02051771
MFR #530JT-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
530JT-50

Diameter Tape Measure, Imperial, 50ft, 3/8", Non-Locking, Steel, Vinyl, 1/8", Left to Right
MI ITEM #02051771
MFR #530JT-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    50 ft
  • Blade Width
    3/8 in
  • Graduation
    1/8 in
  • Weight
    1.00 lbs

Details

  • Action
    Non-Locking
  • Blade Coating
    Enamel
  • Blade Color
    Yellow
  • Blade Material
    Steel
  • Body Material
    Steel, Vinyl
  • Manufacturer Catalog Number
    65953
  • Manufacturer Product Page
  • Mark Color
    Black/Red
  • Measurement System
    Imperial
  • Reading Direction
    Left to Right
  • Retraction Method
    Crank
  • Tape End Type
    Hook Ring End

Overview

Mfr description
530JT-50 TAPE, 3/8" X 50', RED VINYL C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought