Motion
LHY530J-50

L S STARRETT
LHY530J-50

Tape Measure Replacement Blade, Blade Length: 50ft, Blade Width: 3/8", Graduation: 1/8", For Use With: 530
MI ITEM #02051784
MFR #LHY530J-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
LHY530J-50

Tape Measure Replacement Blade, Blade Length: 50ft, Blade Width: 3/8", Graduation: 1/8", For Use With: 530
MI ITEM #02051784
MFR #LHY530J-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    50 ft
  • Blade Width
    3/8 in
  • Graduation
    1/8 in

Details

  • Blade Coating
    Enamel
  • Blade Color
    Yellow
  • Blade Material
    Steel
  • For Use With
    530
  • Manufacturer Catalog Number
    65966

Overview

Mfr description
LHY530J-50 REPLACEMENT TAPE LINE, 3/8"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought