Motion
LHY530JT-50

L S STARRETT
LHY530JT-50

Tape Measure Replacement Blade, Blade Length: 50ft, Blade Width: 3/8", Graduation: 1/100", Mark Color: Black
MI ITEM #02051785
MFR #LHY530JT-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
LHY530JT-50

Tape Measure Replacement Blade, Blade Length: 50ft, Blade Width: 3/8", Graduation: 1/100", Mark Color: Black
MI ITEM #02051785
MFR #LHY530JT-50

Mfr description
LHY530JT-50 REPLACEMENT TAPE LINE, 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    50 ft
  • Blade Width
    3/8 in
  • Graduation
    1/100 in

Details

  • Blade Coating
    Enamel
  • Blade Color
    Yellow
  • Blade Material
    Steel
  • For Use With
    530JT-50
  • Manufacturer Catalog Number
    65967
  • Manufacturer Product Page
  • Mark Color
    Black
  • Measurement System
    Imperial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)