Motion
C304R-12

L S STARRETT
C304R-12

Rule - Blade Length: 12", Blade Width: 1/2", Graduation: 1/16", 1/32", 1/64", 1/8", Graduation Style: 4R
Mi Item #02051812
MFR #C304R-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
C304R-12

Rule - Blade Length: 12", Blade Width: 1/2", Graduation: 1/16", 1/32", 1/64", 1/8", Graduation Style: 4R
Mi Item #02051812
MFR #C304R-12

Mfr description
C304R-12 REEL RULE, 12", 4R GRAD, FULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    12 in
  • Blade Width
    1/2 in
  • Graduation
    1/16 in, 1/32 in, 1/64 in, 1/8 in

Details

  • Finish Coating
    Chrome
  • Flexible Or Rigid
    Flexible
  • Folding
    Does Not Fold
  • Graduation Style
    4R
  • Includes Hook
    Hook Not Included
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Manufacturer Catalog Number
    66009
  • Manufacturer Product Page
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)