Overview
Mfr description
733MEXFLZ-150 ELEC. DIG. MIC W/OUTPUT,
Specifications
- Minimum Measurement125 mm, 4.92 in
- Maximum Measurement150 mm, 5.9 in
- Measurement TypeElectronic
- Digital CounterNone
- Thimble TypeFriction
- Measuring Face MaterialCarbide
- Resolution0.0001 in, 0.001 mm
- Accuracy±0.00015 in, ±0.004 mm
- Data OutputSPC
- Finish CoatingChrome, Wrinkled Black
- Manufacturer Catalog Number66082
- Manufacturer Product Page
- IncludesRing-Type Knurled Lock Nut
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data