Specifications
Dimensions
- Resolution0.0001 in, 0.001 mm
Details
- Accuracy±0.0002 in, ±0.005 mm
- Data OutputSPC
- Digital CounterNone
- Finish CoatingChrome, Wrinkled Black
- IncludesRing-Type Knurled Lock Nut
- Manufacturer Catalog Number66084
- Manufacturer Product Page
- Maximum Measurement200 mm, 7.87 in
- Measurement TypeElectronic
- Measuring Face MaterialCarbide
- Minimum Measurement175 mm, 6.89 in
- Thimble TypeFriction
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)