Overview
Mfr description
733MEXFLZ-225 ELEC. DIG. MIC W/OUTPUT,
Specifications
- Minimum Measurement200 mm, 7.87 in
- Maximum Measurement225 mm, 8.85 in
- Measurement TypeElectronic
- Digital CounterNone
- Thimble TypeFriction
- Measuring Face MaterialCarbide
- Resolution0.0001 in, 0.001 mm
- Accuracy±0.0002 in, ±0.005 mm
- Data OutputSPC
- Finish CoatingChrome, Wrinkled Black
- Manufacturer Catalog Number66085
- Manufacturer Product Page
- IncludesRing-Type Knurled Lock Nut
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data