Motion
674-1
Back w/ Mounting Bracket for Indicator, 1-5/8 (Length)", 35/64 (Width)"
Mi Item #02051993
MFR #674-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Back w/ Mounting Bracket for Indicator, 1-5/8 (Length)", 35/64 (Width)"
Mi Item #02051993
MFR #674-1

Mfr description
674-1 INDICATOR BACK W/ADJ. MOUNTING BR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    1-5/8 (Length) in, 35/64 (Width) in

Details

  • Accessory Type
    Back w/ Mounting Bracket
  • For Use With
    81 Series Dial Indicator
  • Includes
    Adjustable Mounting Bracket
  • Manufacturer Catalog Number
    66374
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)