Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Measure - Yellow Blade Color
MI ITEM #02052007
MFR #AR1-25F

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
AR1-25F RAPID-READ TAPE MEASURE, 1" X
  • Convenient 1/8" fractional references clearly marked on the blade, making measurements easier and faster to read
  • Blade automatically locks when thumb pressure is released, eliminating "snapbacks" and allowing you to control the return speed of the blade
  • Convenient top thumb control lever eliminates accidental blade retraction which commonly occurs on tapes with locks mounted on the bottom of the case
  • Case has contoured shape, top rubber grip and a bottom finger groove—making it comfortable to hold and easy to grip
  • Heavy-duty blade with Tough Tip® end hook for longer life
  • Rugged, impact-resistant case
  • Color: Hi visibility yellow case, yellow blade
  • Graduations: 16ths

Specifications

  • Graduation
    1/16 in
  • Weight
    6.00 lbs
  • Blade Color
    Yellow
  • Manufacturer Catalog Number
    66388

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text