Motion
211XP
Outside Micrometer, Range: 0" to 1", Measurement Type: Mechanical, Thimble Type: Plain, Carbide
MI ITEM #02052028
MFR #211XP
Price$486.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outside Micrometer, Range: 0" to 1", Measurement Type: Mechanical, Thimble Type: Plain, Carbide
MI ITEM #02052028
MFR #211XP

Mfr description
211XP MICROMETER W/ROUNDED ANVIL, 0-1"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$486.18/each

Specifications

Dimensions

  • Graduation
    0.001 in

Details

  • Data Output
    None
  • Digital Counter
    None
  • Finish Coating
    Satin Chrome
  • Manufacturer Catalog Number
    66428
  • Manufacturer Product Page
  • Maximum Measurement
    1 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0 in
  • Thimble Type
    Plain
  • Water Resistance Rating
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)