Motion
220XRL-1

L S STARRETT
220XRL-1

Multi-Anvil Micrometer - Graduation: 0.001 in, Flat Spindle
Mi Item #02052030
MFR #220XRL-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
220XRL-1

Multi-Anvil Micrometer - Graduation: 0.001 in, Flat Spindle
Mi Item #02052030
MFR #220XRL-1

Mfr description
220XRL-1 MICROMETER 1", .001" GRAD, RAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    0.001 in
  • Weight
    0.50 lbs

Details

  • Anvil
    Interchangeable
  • Anvil Type
    Flat, Spherical
  • Data Output
    None
  • Digital Counter
    None
  • Finish Coating
    Chrome
  • Includes
    Ring-Type Knurled Lock Nut
  • Manufacturer Catalog Number
    66430
  • Manufacturer Product Page
  • Maximum Measurement
    1 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0 in
  • Spindle Type
    Flat
  • Thimble Type
    Ratchet Stop
  • Type
    Multi-Anvil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)