Motion
220XRL-2

L S STARRETT
220XRL-2

Multi-Anvil Micrometer - Graduation: 0.001 in, Flat Spindle
MI ITEM #02052032
MFR #220XRL-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
220XRL-2

Multi-Anvil Micrometer - Graduation: 0.001 in, Flat Spindle
MI ITEM #02052032
MFR #220XRL-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
220XRL-2 MICROMETER 2", .001" GRAD, RAT

Specifications

  • Type
    Multi-Anvil
  • Minimum Measurement
    0 in
  • Maximum Measurement
    2 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Measuring Face Material
    Carbide
  • Graduation
    0.001 in
  • Thimble Type
    Ratchet Stop
  • Spindle Type
    Flat
  • Anvil Type
    Flat, Spherical
  • Data Output
    None
  • Finish Coating
    Chrome
  • Manufacturer Catalog Number
    66432
  • Manufacturer Product Page
  • Includes
    Ring-Type Knurled Lock Nut
  • Weight
    0.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text