Motion
569BXP
Micrometers
MI ITEM #02052039
MFR #569BXP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micrometers
MI ITEM #02052039
MFR #569BXP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
569BXP TUBE MICROMETER, .001" GRAD, 3/8

Specifications

  • Type
    Tube
  • Minimum Measurement
    0 in
  • Maximum Measurement
    1 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Throat Depth
    3/8 in
  • Measuring Face Material
    Carbide
  • Graduation
    0.001 in
  • Thimble Type
    Plain
  • Spindle Type
    Flat
  • Anvil Type
    Post
  • Head Diameter
    39/64 in
  • Data Output
    None
  • Finish Coating
    Chrome
  • Manufacturer Catalog Number
    66439
  • Manufacturer Product Page
  • Weight
    0.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text