Motion
576XR
Spherical Face Micrometer - Graduation: 0.001 in, Flat Spindle
MI ITEM #02052041
MFR #576XR
List Price$623.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Face Micrometer - Graduation: 0.001 in, Flat Spindle
MI ITEM #02052041
MFR #576XR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$623.28/each for your price

Overview

Mfr description
576XR MICROMETER W/ROUNDED ANVIL, 0-1/2

Specifications

  • Type
    Spherical Face
  • Minimum Measurement
    0 in
  • Maximum Measurement
    1/2 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Throat Depth
    33/64 in
  • Measuring Face Material
    Carbide
  • Graduation
    0.001 in
  • Thimble Type
    Ratchet Stop
  • Spindle Type
    Flat
  • Spindle Diameter
    0.2 in
  • Anvil Type
    Spherical
  • Head Diameter
    17/32 in
  • Data Output
    None
  • Finish Coating
    Chrome
  • Manufacturer Catalog Number
    66441
  • Manufacturer Product Page
  • Includes
    Rounded Anvil
  • Weight
    0.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text