Motion
764MEAXFL

L S STARRETT
764MEAXFL

Sheet Metal Micrometer - Graduation: , Flat Spindle
MI ITEM #02052046
MFR #764MEAXFL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
764MEAXFL

Sheet Metal Micrometer - Graduation: , Flat Spindle
MI ITEM #02052046
MFR #764MEAXFL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
764MEAXFL ELEC. DIG. SHEET METAL MIC, 1

Specifications

  • Type
    Sheet Metal
  • Minimum Measurement
    0 in
  • Maximum Measurement
    1 in, 25 mm
  • Measurement Type
    Electronic
  • Digital Counter
    None
  • Throat Depth
    150 mm
  • Measuring Face Material
    Carbide
  • Resolution
    0.00005 in, 0.001 mm
  • Thimble Type
    Friction
  • Spindle Type
    Flat
  • Anvil Type
    Spherical
  • Data Output
    RS232
  • Battery Type
    CR2450
  • Finish Coating
    Chrome, Wrinkled Black
  • Manufacturer Catalog Number
    66446
  • Manufacturer Product Page
  • Includes
    Ring-Type Knurled Lock Nut
  • Weight
    2.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text