Motion
ST216AXRLZ

L S STARRETT
ST216AXRLZ

Outside Micrometer, Range: 0" to 3", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
MI ITEM #02052075
MFR #ST216AXRLZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
ST216AXRLZ

Outside Micrometer, Range: 0" to 3", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
MI ITEM #02052075
MFR #ST216AXRLZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ST216AXRLZ SET 0-3", .0001", CARBIDE FA

Specifications

  • Minimum Measurement
    0 in
  • Maximum Measurement
    3 in
  • Measurement Type
    Mechanical
  • Digital Counter
    Included
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide
  • Graduation
    0.0001 in
  • Data Output
    None
  • Water Resistance Rating
    None
  • Finish Coating
    Satin Chrome
  • Manufacturer Catalog Number
    66526
  • Manufacturer Product Page
  • Includes
    Wood Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text