Motion
1019-1
Inside Caliper, Measurement Range: 0.4 to 1.4", Leg Length: 3-1/4"
MI ITEM #02052088
MFR #1019-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inside Caliper, Measurement Range: 0.4 to 1.4", Leg Length: 3-1/4"
MI ITEM #02052088
MFR #1019-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1019-1 INTERNAL DIAL CALIPER GAGE, .400

Specifications

  • Measurement Range
    0.4 to 1.4 in
  • Leg Length
    3-1/4 in
  • Spring Mechanism
    Spring Mechanism Included
  • Manufacturer Catalog Number
    66559
  • Maximum Measurement
    1.4 in
  • Minimum Measurement
    0.4 in
  • Weight
    1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought