Motion
120Z-12 W/SLC

L S STARRETT
120Z-12 W/SLC

Dial Caliper, Measurement Range: 0 to 12", Graduation: 0.001", Accuracy: ±0.001"
MI ITEM #02052092
MFR #120Z-12 W/SLC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
120Z-12 W/SLC

Dial Caliper, Measurement Range: 0 to 12", Graduation: 0.001", Accuracy: ±0.001"
MI ITEM #02052092
MFR #120Z-12 W/SLC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
120Z-12 W/SLC DIAL CALIPER, 12", WHITE

Specifications

  • Measurement Range
    0 to 12 in
  • Graduation
    0.001 in
  • Accuracy
    ±0.001 in
  • Surface Finish
    Satin
  • Inside Jaw Depth
    3/4 in
  • Outside Jaw Depth
    2-1/2 in
  • Material
    Stainless Steel
  • Dial Color
    White
  • Includes
    Standard Letter of Certification

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text