Motion
S167CHZ W/SLC

L S STARRETT
S167CHZ W/SLC

W/SLC Radius Gauge, Imperial, Stainless Steel, 25 Blades
MI ITEM #02052184
MFR #S167CHZ W/SLC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
S167CHZ W/SLC

W/SLC Radius Gauge, Imperial, Stainless Steel, 25 Blades
MI ITEM #02052184
MFR #S167CHZ W/SLC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S167CHZ W/SLC SET: COMBINES SET NOS. S1

Specifications

  • Imperial Or Metric
    Imperial
  • Number Of Blades
    25
  • Material
    Stainless Steel
  • Imperial Measurement Range
    1/64 to 17/64 in, 9/32 to 1/2 in
  • Increment
    1/32 in, 1/64 in
  • Gauge Type
    Radius Gauge
  • Largest Imperial Measure
    1/2 in, 17/64 in
  • Smallest Imperial Measure
    1/64 in, 9/32 in
  • Manufacturer Catalog Number
    66876
  • Manufacturer Product Page
  • Weight
    0.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text