Motion
C305R-6 W/SLC

L S STARRETT
C305R-6 W/SLC

W/SLC Rule - Blade Length: 6", Blade Width: 1/2", Graduation: 1/10", 1/100", 1/32", 1/64", Flexible
MI ITEM #02052188
MFR #C305R-6 W/SLC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
C305R-6 W/SLC

W/SLC Rule - Blade Length: 6", Blade Width: 1/2", Graduation: 1/10", 1/100", 1/32", 1/64", Flexible
MI ITEM #02052188
MFR #C305R-6 W/SLC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    6 in
  • Blade Width
    1/2 in
  • Graduation
    1/100 in, 1/10 in, 1/32 in, 1/64 in

Details

  • Finish Coating
    Chrome
  • Flexible Or Rigid
    Flexible
  • Folding
    Does Not Fold
  • Graduation Style
    5R
  • Includes Hook
    Hook Not Included
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Manufacturer Catalog Number
    66880
  • Manufacturer Product Page
  • Material
    Steel

Overview

Mfr description
C305R-6 W/SLC STEEL RULE, 6", 5R GRAD,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought