Motion
380-24 W/SLC

L S STARRETT
380-24 W/SLC

Straight Edge - Blade Length: 24", Material: Steel, Blade Width: 1-13/32", Blade Thickness: 11/64"
MI ITEM #02052203
MFR #380-24 W/SLC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
380-24 W/SLC

Straight Edge - Blade Length: 24", Material: Steel, Blade Width: 1-13/32", Blade Thickness: 11/64"
MI ITEM #02052203
MFR #380-24 W/SLC

Mfr description
380-24 W/SLC STEEL STRAIGHT EDGE, NOT B
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    24 in
  • Blade Thickness
    11/64 in
  • Blade Width
    1-13/32 in

Details

  • Beveled Edge
    Non-Beveled Edge
  • Finish Coating
    Plain
  • Includes Hang Up Hole
    No Hang Up Hole
  • Manufacturer Catalog Number
    66895
  • Manufacturer Product Page
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)