Motion
199Z W/SLC

L S STARRETT
199Z W/SLC

Spirit Level , Level Method: Vial, Length: 15", 380mm, Accuracy: 0.0005"/ft, 0.04mm/m
MI ITEM #02052239
MFR #199Z W/SLC
List Price$2,814.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
199Z W/SLC

Spirit Level , Level Method: Vial, Length: 15", 380mm, Accuracy: 0.0005"/ft, 0.04mm/m
MI ITEM #02052239
MFR #199Z W/SLC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2,814.95/each for your price

Overview

Mfr description
199Z W/SLC MASTER PRECISION LEVEL, 15"

Specifications

  • Leveling Method
    Vial
  • Length
    15 in, 380 mm
  • Accuracy
    0.0005 in/ft, 0.04 mm/m
  • Frame Material
    Cast Iron
  • Milled Surface
    Unmilled
  • Waterproof Or Water Resistant
    Not Water Resistant
  • Color
    Black
  • Manufacturer Catalog Number
    66932
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text