Motion
98-12 W/SLC

L S STARRETT
98-12 W/SLC

Cross Test Level, Plumb Spirit Level , Level Method: Vial, Length: 12", 300mm, Vials: 2
Mi Item #02052241
MFR #98-12 W/SLC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
98-12 W/SLC

Cross Test Level, Plumb Spirit Level , Level Method: Vial, Length: 12", 300mm, Vials: 2
Mi Item #02052241
MFR #98-12 W/SLC

Mfr description
98-12 W/SLC MACHINISTS' LEVEL, 12" (300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    12 in, 300 mm

Details

  • Frame Material
    Brass
  • Level Type
    Cross Test Level, Plumb
  • Leveling Method
    Vial
  • Manufacturer Catalog Number
    66934
  • Manufacturer Product Page
  • Milled Surface
    Unmilled
  • Number Of Vials
    2
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)