Motion
98-6 W/SLC

L S STARRETT
98-6 W/SLC

Cross Test Level Spirit Level , Level Method: Vial, Length: 150mm, 6", Vials: 1
MI ITEM #02052242
MFR #98-6 W/SLC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
98-6 W/SLC

Cross Test Level Spirit Level , Level Method: Vial, Length: 150mm, 6", Vials: 1
MI ITEM #02052242
MFR #98-6 W/SLC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
98-6 W/SLC MACHINISTS' LEVEL, 6" (150MM

Specifications

  • Leveling Method
    Vial
  • Level Type
    Cross Test Level
  • Length
    150 mm, 6 in
  • Number Of Vials
    1
  • Frame Material
    Brass
  • Milled Surface
    Unmilled
  • Waterproof Or Water Resistant
    Not Water Resistant
  • Manufacturer Catalog Number
    66935
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text