Overview
Mfr description
PT06632-2 SPECIAL FORM CONTACT POINT NO
Specifications
- Accessory TypeContact Point
- For Use WithAGD Indicator
- Size#4-48 (Thread), 3/8 (Diameter) in, 3/8 (Height) in
- MaterialSteel
- Manufacturer Product Page
- Manufacturer Catalog Number70790
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data