Overview
Mfr description
PT06632-3 SPECIAL FORM CONTACT POINT NO
Specifications
- Accessory TypeContact Point
- For Use WithAGD Indicator
- Size#4-48, 1/2 (Diameter) in, 3/8 (Height) in
- MaterialSteel
- Manufacturer Product Page
- Manufacturer Catalog Number70791
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data