Specifications
Dimensions
- Thread Size#4-48
Details
- For Use WithAGD Indicator
- Manufacturer Catalog Number70799
- Manufacturer Product Page
- MaterialSteel
- Point ShapeConical
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)