Overview
Mfr description
PT06632-14 SPECIAL FORM CONTACT POINT N
Specifications
- Accessory TypeContact Point
- For Use WithAGD Indicator
- Size#4-48, 1/16 (Diameter) in, 2 (Height) in
- MaterialSteel
- Manufacturer Product Page
- Manufacturer Catalog Number70802
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data