Overview
Mfr description
PT06632-19 FLAT-END STEEL CONTACT POINT
Specifications
- Point ShapeFlat
- Thread Size#4-48
- For Use WithAGD Indicator
- MaterialSteel
- Manufacturer Product Page
- Manufacturer Catalog Number70806
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data