Overview
Mfr description
PT06632-21 FLAT-END STEEL CONTACT POINT
Specifications
- Accessory TypeFlat-End Steel point
- For Use WithAGD Indicator
- Size#4-48, 1 (Diameter) in
- MaterialSteel
- Manufacturer Product Page
- Manufacturer Catalog Number70807
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data