Overview
Mfr description
PT06677A CONTACT POINT, 3/4" LONG, ROUN
Specifications
- Point ShapeRound
- Thread Size#4-48
- For Use WithAGD Indicator
- MaterialSteel
- Manufacturer Product Page
- Manufacturer Catalog Number70824
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data