Specifications
Dimensions
- Size#4-48, 1-1/2 (Diameter) in
Details
- Accessory TypeRounded End Contact Point
- For Use WithAGD Indicator
- Manufacturer Catalog Number70827
- Manufacturer Product Page
- MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)