Overview
Mfr description
PT06836J FLAT BACK FOR NO. 81 SERIES
Specifications
- Accessory TypePost-Type Lug
- For Use With81 Series AGD Dial Indicator
- Size1-1/4 (Diameter) in, 12 (Length) in
- MaterialSteel
- Manufacturer Product Page
- Manufacturer Catalog Number70858
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data