Motion
PT16585
Marking Tool Accessory, Material: Steel
MI ITEM #02052351
MFR #PT16585
Price$28.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Marking Tool Accessory, Material: Steel
MI ITEM #02052351
MFR #PT16585

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$28.18/each

Specifications

Dimensions

  • Height
    0.5
  • Length
    0.3
  • Weight
    0.10 lbs, 0.1
  • Width
    0.2

Details

  • Manufacturer Catalog Number
    71556
  • Material
    Steel

Overview

Mfr description
PT16585 SHORT BENT POINT FOR SCRIBER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought