Motion
PT99342
Inch Reading Rod for Micrometer, Size: 1 to 2", 5 - 32 (Rod Diameter)"
Mi Item #02052371
MFR #PT99342
Price$52.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inch Reading Rod for Micrometer, Size: 1 to 2", 5 - 32 (Rod Diameter)"
Mi Item #02052371
MFR #PT99342

Mfr description
PT99342 NOS. 443/445 1-2" ROD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.28/each

Specifications

Dimensions

  • Size
    1 to 2 in, 5/32 (Rod Diameter) in
  • Weight
    0.10 lbs

Details

  • Accessory Type
    Inch Reading Rod
  • For Use With
    443 Series Micrometer Depth Gauges with Half Base, 445 Series Depth Micrometers
  • Manufacturer Catalog Number
    71983
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)