Overview
Mfr description
PT99345 NOS. 443/445 4-5" ROD
Specifications
- Accessory TypeInch Reading Rod
- For Use With443 Series Micrometer Depth Gauges with Half Base, 445 Series Depth Micrometers
- Size4 to 5 in, 5/32 (Rod Diameter) in
- Manufacturer Catalog Number71986
- Weight0.10 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data